Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Titan Tire Kit, Material: Steel (Pump)
Mfr # 12005
Zoro # G1462218
product price: $1,402.39
/ea
Free Shipping & Returns
$1,402.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Type Air/Hydraulic
- Material Steel (Pump)
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12005
- Zoro # G1462218
- UPC # 811388021200
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Titan Tire Kit |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Type | Air/Hydraulic |
Material | Steel (Pump) |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Number of Pieces | 3 |
Description
Bead Breaker,Titan Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Craftsman 1322H, 3568H, Std325290, Dayco L529 Lawn Mowers (258-029)
- MAIN FILTER BALDWIN BT8316MPG Replacement/Interchange Spin-On Filter (MF0058049)
- BAL PRODUCTS Scissor Jack for RV Trailers, Black 24" - Pair PK (24002D)
- SEACHOICE 79194 Inflatable Rafting Fender - 12" Dia. x 72" Long (79194)
- AME Low Speed Air Buffer (AMN79610)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Valve Stem Installer, Plastic (51070)
- AME Tire Bead Breaker Kit (12000)
- AME Super Single Wheel Dolly (AMN71320)
- AME Tire Step, 22.5-24.5 (62030)
- TRU-FLATE Tire Marking Crayon, 1/2W x 4-5/8"L, Ylw (17-236)
- Ame Automotive Tire & Wheel