Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Titan Tire Kit, Material: Poluethylene (Pump)
Mfr # 12018
Zoro # G1462102
product price: $1,210.70
/ea
Free Shipping & Returns
$1,210.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
- Number of Pieces 3
- Includes Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Type Air/Hydraulic
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12018
- Zoro # G1462102
- UPC # 811388021309
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Titan Tire Kit |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Number of Pieces | 3 |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Type | Air/Hydraulic |
Material | Poluethylene (Pump) |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Description
Bead Breaker,Titan Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC AMERICA RtR Series 3-Way 325W Tower Speaker with Heavy-Duty 15" Woofer (RTR1530)
- NATIONAL OIL SEALS & BEARINGS TAPER CUP (L44610)
- UFLEX USA UFlex M66 9' Fast Connect Rotary Steering Cable Universal (M66X09)
- HIGHLINE WARREN/PLEWS 8OZ Oil Stop Leak (4949912)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Valve Stem Installer, Plastic (51070)
- AME Super Single Wheel Dolly (AMN71320)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Wheel Weight Remover, Adhesive (51460)
- STENS Tire For Carlisle 511255 Tire Size 22X11.00-10, Tread Turf Master (165-340)
- Ame Tire Repair & Maintenance Kits