Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Titan Tire Kit
Mfr # 12053
Zoro # G1462190
product price: $1,886.68
/ea
Free Shipping & Returns
$1,886.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
- Length 8 ft. (Hose)
- Application Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
- Type Air/Hydraulic Foot
- Includes Air/Hydraulic Foot Pump, Titan Farm Tire Bead Breaker, Hydraulic Hose and Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12053
- Zoro # G1462190
- UPC # 811388024843
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Titan Tire Kit |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Application | Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Type | Air/Hydraulic Foot |
Includes | Air/Hydraulic Foot Pump, Titan Farm Tire Bead Breaker, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Description
Bead Breaker,Titan Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS 16 oz Gear Oil Bottle 100 ISO Viscosity, 85W SAE, Yellow (MSF1433007)
- RACE SPORT 87-96 Jeep Wrangler Yj 50In Straight Light Bar Window Pillar Brackets (RS-NR-L19-4)
- REESE Fifth Wheel Pin Box, Capacity 20,000 lb (69220)
- XANTREX 25' Network Cable f/SCP Remote Panel (809-0940)
- AME Tire Bar, H/D, 24" (72120)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Golden Buddy Dismount Assembly (71051)
- AME Tire Swab, 14.5" (79020)
- AME Wheel Caliper (51500)
- AME Tread Depth Gauge (69270)
- X-TRA SEAL Tire Repair String, 1/10 In., PK50 (12-370)
- Ame Automotive Tire & Wheel