Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Titan Tire Kit
Mfr # 12041
Zoro # G1462163
Free Shipping & Returns
$1,049.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
- Application Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
- Length 8 ft. (Hose)
- Material Steel (Pump)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 12041
- Zoro # G1462163
- UPC # 811388020227
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Titan Tire Kit |
Number of Pieces | 3 |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Material | Steel (Pump) |
Type | Air/Hydraulic |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Description
Bead Breaker,Titan Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42441-FM)
- ILC Replacement for Gehl 122488 replacement light bulb lamp (122488 GEHL)
- AGS Brass Adapter, Female(9/16-18 Inverted), Male(1/2-20 Inverted), 10/bag (BLF-26)
- VDO MARINE 2-1/6" (52MM) OceanLink Fuel Level Gauge - Black Dial -Bezel (A2C1065930001)
- AME Tread Depth Gauge (69270)
- AME Tire Bar, H/D, 24" (72120)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Valve Stem Installer, Plastic (51070)
- AME Golden Buddy Dismount Assembly (71051)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- STENS New Tire For Carlisle 5120211, Exmark 1-633002, Kenda 219C1068, 074040654B1 (160-667)
- Ame Automotive Tire & Wheel