Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Titan Tire Kit
Mfr # 12028
Zoro # G1462087
product price: $1,392.30
/ea
Free Shipping & Returns
$1,392.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
- Material Steel (Pump)
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
- Includes Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12028
- Zoro # G1462087
- UPC # 811388021408
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Titan Tire Kit |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Material | Steel (Pump) |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Description
Bead Breaker,Titan Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Standard Tie, White, 15", 120lb., PK100 (83-6028)
- EATON BUSSMANN Automotive Circuit Breaker, CBC Series, 20 A (CBC-20)
- VELVAC 2-Speed Axle Switch (090078)
- REESE Trailer Ball, 2000 lb., Chrome, REESE TOWPOWER (7008420)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Wheel Weight Plier, Nickel (51200)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Super Single Wheel Dolly (AMN71320)
- SLIME Dial Tire Pressure Gauge, 5 to 60 psi (20048T)
- Ame Tire Repair & Maintenance Kits