Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit, Number of Pieces: 5
Mfr # 12040
Zoro # G1245303
product price: $4,277.80
/ea
Free Shipping & Returns
$4,277.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws
- Material Steel (Pump)
- Length 8 ft. (Hose)
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12040
- Zoro # G1245303
- UPC # 811388021491
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Used For | Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63" |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws |
Material | Steel (Pump) |
Number of Pieces | 5 |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels |
Type | Air/Hydraulic |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON Peterson M116A Clearance/Side Marker Light with Reflex - Amber (M116A)
- MIDWEST FASTENER 10mm-1.5 Black Phosphate Steel Coarse Thread Regular Extruded U Nuts 5PK (69254)
- URO PARTS Comes With O-Ring Bleed Screw, 17111712788 (17111712788)
- MAIN FILTER MP FILTRI CS100P25A Replacement/Interchange Spin-On Filter (MF0058028)
- AME Tire Bead Breaker Kit (12000)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Tire Brander, 220V with Handle (73550)
- THE MAIN RESOURCE Nylon Mount/Demount Head, Hunter Charger (TMRTC0343)
- Ame Automotive Tire & Wheel