Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit, Number of Pieces: 3
Mfr # 12038
Zoro # G1462017
product price: $1,481.99
/ea
Free Shipping & Returns
$1,481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Earthmover Tires, Sizes 25"-51"
- Material Steel (Pump)
- Length 8 ft. (Hose)
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Type Air/Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12038
- Zoro # G1462017
- UPC # 811388021477
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Used For | Earthmover Tires, Sizes 25"-51" |
Material | Steel (Pump) |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Work On 5 Piece Wheels With Bead Loosening Pockets |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE MAIN RESOURCE Standard Tire Swab, 11-1/2" (TMRTI50)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- FIX-A-FLAT Tire Inflator, 24 oz., 2-51/64" dia. (S60369)
- BALDWIN FILTERS Air Filter, 6-3/8 x 11-1/2 in. (PA3875-FN)
- AME Wheel Caliper (51500)
- AME Tire Swab, 11.5" (79030)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Wheel Weight Pliers, Powder Coated (51290)
- LISLE Lisle Corporation AL19822 Tire Dunk Tank (AL19822)
- Ame Tire Repair & Maintenance Kits