Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit, Material: Steel (Pump)
Mfr # 12047
Zoro # G1245358
product price: $4,015.48
/ea
Free Shipping & Returns
$4,015.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Used For Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels
- Type Air/Hydraulic
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12047
- Zoro # G1245358
- UPC # 811388024805
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Number of Pieces | 5 |
Used For | Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63" |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels |
Type | Air/Hydraulic |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws |
Material | Steel (Pump) |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVOLT PowerCombi 12V - 2000W - 100 Amp (120V) (36212000)
- BALDWIN FILTERS Air Filter, Panel Design, 12 3/8" L (PA10427)
- GREEN LEAF Nozzle Multi Range Flat 80Deg (LU 80-03 6PK)
- ASA ELECTRONICS JENSEN AM/FM ANTENNA W/ WHIP (AN519)
- AME Tire Step, 22.5-24.5 (62030)
- AME Tread Depth Gauge (69270)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Nut Buddy (67300)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- Ame Tire Repair & Maintenance Kits