Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit, Material: Polyethylene (Pump)
Mfr # 12048
Zoro # G1245349
product price: $2,441.58
/ea
Free Shipping & Returns
$2,441.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For 39" Up Through 63" Earth Mover Wheels
- Application Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil
- Type Air/Hydraulic
- Number of Pieces 3
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12048
- Zoro # G1245349
- UPC # 811388024799
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Used For | 39" Up Through 63" Earth Mover Wheels |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Material | Polyethylene (Pump) |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Description
Bead Breaker,OTR Tire Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER ELECTRIC Brake, Electrically Released, ERS-68, 90V (ERS-68 BRAKE)
- PERFECT EQUIPMENT Wheel Weight, AW Srs Coated, 2 Oz, PK25 (AW200N)
- ROBINAIR Robinair Ac Air Filter (15369)
- DAYCO 3Ft Rad Hose Radiator Hose, 77100Gl (77100GL)
- AME Wheel Caliper (51500)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Tire Swab, 14.5" (79020)
- AME Valve Stem Installer, Plastic (51070)
- AME AG Tire Package (MWAGTP)
- AUTEL Autel AUL-1SENSOR Dual Frequency 315-433 MHz Rubber Stem MX Sensor (AUL-1SENSOR)
- Ame Automotive Tire & Wheel