Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit, Material: Aluminum (Pump)
Mfr # 12033
Zoro # G1245367
product price: $1,311.60
/ea
Free Shipping & Returns
$1,311.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Length 8 ft. (Hose)
- Used For Earthmover Tires, Sizes 25"-51"
- Application Ideal For Moderate Field Service, Standard Use, Work On 5 Piece Wheels With Bead Loosening Pockets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12033
- Zoro # G1245367
- UPC # 811388021439
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Number of Pieces | 3 |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | Earthmover Tires, Sizes 25"-51" |
Application | Ideal For Moderate Field Service, Standard Use, Work On 5 Piece Wheels With Bead Loosening Pockets |
Material | Aluminum (Pump) |
Type | Air/Hydraulic |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Replacement Pin For 1266 Wrench (204928)
- MASTERCOOL Mastercool MSC-91049-128 1 Gallon Flush Solvent (MSC-91049-128)
- ACDELCO Spark Plug, R45 (R45)
- WALKER EXHAUST Exhaust Pipe, 46975 (46975)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Wheel Caliper (51500)
- AME Low Speed Air Buffer (AMN79610)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Tread Depth Gauge (69270)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- KEN-TOOL T11Ch Replacement Handle (35119)
- Ame Tire Repair & Maintenance Kits