Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit, Application: Use on 39" Up Through 51"
Mfr # 12051
Zoro # G1462111
product price: $3,248.71
/ea
Free Shipping & Returns
$3,248.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Includes Air/Hydraulic Foot Pump, OTR Giant Tire Bead Breaker, Hydraulic Hose and Coupler
- Application Use on 39" Up Through 51"
- Used For Earthmover Wheels
- Type Air/Hydraulic Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12051
- Zoro # G1462111
- UPC # 811388024829
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Includes | Air/Hydraulic Foot Pump, OTR Giant Tire Bead Breaker, Hydraulic Hose and Coupler |
Application | Use on 39" Up Through 51" |
Used For | Earthmover Wheels |
Type | Air/Hydraulic Foot |
Number of Pieces | 3 |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Alligator Clip, 5A, Black (84-5004)
- CHAMPION SPARK PLUGS Spark Plug, RH10C (130-195)
- FOUR SEASONS O-RING-GREEN 10 PACK (24641)
- AUTOTEX Wiper Blade, Dyna OEM, Size 22 In (13422)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME AG Tire Package (MWAGTP)
- AME Wheel Caliper (51500)
- AME Tire Step, 22.5-24.5 (62030)
- TOTALTURF 55001 140 PSI Tire Pump (TO30000)
- Ame Automotive Tire & Wheel