Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit
Mfr # 12050
Zoro # G1245330
product price: $2,713.99
/ea
Free Shipping & Returns
$2,713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Number of Pieces 3
- Used For 39" Up Through 63" Earth Mover Wheels
- Type Air/Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12050
- Zoro # G1245330
- UPC # 811388021507
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Used For | 39" Up Through 63" Earth Mover Wheels |
Type | Air/Hydraulic |
Material | Steel (Pump) |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JJ KELLER Vehicle Inspection Form, 2 Ply, Carbonless (2046)
- ILC Replacement for Hyster 1650426 Starter (WX-XRQK-1)
- TIMBREN 9904 F250F350 SD 4WD WO SNOWPLOW PREP PKG0005 EXCURSION 4WD FRONT SUSPENSION ENHANCEMENT SYSTEM (FF350SD4)
- AIMS POWER Power Inverter, Aluminum Case, Modified Sine Wave Form, 150W Nominal Output, 120V AC Output Voltage (PWRINV150W)
- AME Truck Tire Spreader, Automatic (73200)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Golden Buddy Dismount Assembly (71051)
- AME Tire Bead Breaker Kit (12000)
- AME Tire Swab, 14.5" (79020)
- AME Nut Buddy (67300)
- Ame Automotive Tire & Wheel