Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit
Mfr # 12045
Zoro # G1245181
product price: $3,975.14
/ea
Free Shipping & Returns
$3,975.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
- Material Steel (Pump)
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels
- Type Air/Hydraulic
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12045
- Zoro # G1245181
- UPC # 811388024782
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Used For | Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63" |
Material | Steel (Pump) |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels |
Type | Air/Hydraulic |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws |
Number of Pieces | 5 |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Fluid - Transmission, XT5QMC (XT5QMC)
- GATES Molded Coolant Hose, 22210 (22210)
- AKEBONO ProACT Ultra Premium Ceramic Pads - Front, ACT273 (ACT273)
- ANCO Contour Premium Profile Blades, C-28-Oe (C-28-OE)
- AME Tire Bead Breaker Kit (12000)
- AME Valve Stem Installer, Plastic (51070)
- AME Tread Depth Gauge (69270)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Tire Swab, 11.5" (79030)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- SLIME Tire Repair Plugs, 5 Pc. (20233)
- Ame Tire Repair & Maintenance Kits