Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR Tire Kit
Mfr # 12043
Zoro # G1462181
product price: $2,421.40
/ea
Free Shipping & Returns
$2,421.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Type Air/Hydraulic
- Material Steel (Pump)
- Used For 39" Up Through 63" Earth Mover Wheels
- Application Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12043
- Zoro # G1462181
- UPC # 811388024751
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR Tire Kit |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Material | Steel (Pump) |
Used For | 39" Up Through 63" Earth Mover Wheels |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Description
Bead Breaker,OTR Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. YATES C.H. Yates 12000 Black Rubber Heavy Duty 'V' Keel Roller - 12 in. x 0.625 in. (12000)
- FABTECH 11-14 SILVERADO/SIERRA 2500/3500 UCA REPLACEMENT BUSHING KIT (FTS98019)
- HALTEC Long Collar Extension, 1.18" (HE-389)
- MIDWEST FASTENER #12 Grommet Nuts 15PK (72233)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Tire Swab, 11.5" (79030)
- AME Low Speed Air Buffer (AMN79610)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Tire Brander, 220V with Handle (73550)
- TOTALTURF 55001 140 PSI Tire Pump (TO30000)
- Ame Tire Repair & Maintenance Kits