Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR, Giant Tire Kit, Number of Pieces: 3
Mfr # 12057
Zoro # G1245373
product price: $2,754.35
/ea
Free Shipping & Returns
$2,754.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Type Air/Hydraulic
- Used For 39" Up Through 63" Earth Mover Wheels
- Material Steel (Pump)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12057
- Zoro # G1245373
- UPC # 811388024881
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR,Giant Tire Kit |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Type | Air/Hydraulic |
Used For | 39" Up Through 63" Earth Mover Wheels |
Material | Steel (Pump) |
Number of Pieces | 3 |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Description
Bead Breaker,OTR,Giant Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 16 In (M5-16)
- VELVAC 12" Grab Handle S.Steel (690021)
- ZEROSTART Basic High Capacity Circulation Heater - 2250W 120V 18.8A, Without Power Plunited States (3300045)
- COAST2COAST 15" Diameter, 1-1/2" Depth, Chrome Plated, Steel, Set Of 4 (IWC1515C)
- AME Tread Depth Gauge, Digital (69280)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Tire Bead Breaker Kit (12000)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Wheel Weight Plier, Nickel (51200)
- AME Liquid Tire Balance Case (26140)
- JENDYK Rib-Nut Salvage Tool Kit (XLS15B)
- Ame Automotive Tire & Wheel