Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, OTR, Giant Tire Kit, Material: Polyglass (Pump)
Mfr # 12003
Zoro # G1245078
product price: $2,764.43
/ea
Free Shipping & Returns
$2,764.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyglass (Pump)
- Number of Pieces 3
- Used For 39" Up Through 63" Earth Mover Wheels
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12003
- Zoro # G1245078
- UPC # 811388021187
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,OTR,Giant Tire Kit |
Material | Polyglass (Pump) |
Number of Pieces | 3 |
Used For | 39" Up Through 63" Earth Mover Wheels |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Type | Air/Hydraulic |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Description
Bead Breaker,OTR,Giant Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Electrcal Water/Oil Tmprtre Gauge, Blk, 2" (SP0F000049)
- UNIVERSAL AIR COND Mazda 85-83 P Accumulator, Rd10003C (RD10003C)
- OVERTIME LED Third Brake Light for 04 to 07 Ford F150; Smoke - 6 x 10 x 18 in. (OV686366)
- SKF Shaft Seal, 1-5/8 x 2-7/16 x 5/16", CRW1, NBR (16180)
- AME Tire Bar, H/D, 24" (72120)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Tire Swab, 14.5" (79020)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Valve Stem Installer, Plastic (51070)
- AME Repair Kit for Tuff Bar Kit (72085)
- Ame Tire Repair & Maintenance Kits