Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Modified, Combi Tire Kit, Material: Steel (Pump)
Mfr # 12042
Zoro # G1462041
product price: $1,563.83
/ea
Free Shipping & Returns
$1,563.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel (Pump)
- Application Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Used On The Front Or Back Side Of Wheel
- Includes Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Used For For New 3 Piece Wheels
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12042
- Zoro # G1462041
- UPC # 811388024744
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Modified,Combi Tire Kit |
Material | Steel (Pump) |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Used On The Front Or Back Side Of Wheel |
Includes | Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | For New 3 Piece Wheels |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Description
Bead Breaker,Modified,Combi Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Combo Trailer Light Side Lens (53515)
- SEACHOICE Telescoping Boat Hook 4' to 7' (71050)
- ROADMASTER TOWED VEHICLE CHARGE LINE KIT (156-25)
- AGS Domestic Poly-Armour PVF Steel Brake Line 3/16 x 12, PA-312 (PA-312)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Wheel Caliper (51500)
- AME AG Tire Package (MWAGTP)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Tire Bead Breaker Kit (12000)
- AME Golden Buddy Dismount Assembly (71051)
- X-TRA SEAL Tire Repair Cement, Liquid, 8 oz Can, Universal, Clear (14-008)
- Ame Tire Repair & Maintenance Kits