Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Modified, Combi Tire Kit, Material: Poluethylene (Pump)
Mfr # 12019
Zoro # G1245120
product price: $1,725.25
/ea
Free Shipping & Returns
$1,725.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
- Length 8 ft. (Hose)
- Type Air/Hydraulic
- Material Poluethylene (Pump)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12019
- Zoro # G1245120
- UPC # 811388021316
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Modified,Combi Tire Kit |
Number of Pieces | 3 |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel |
Type | Air/Hydraulic |
Material | Poluethylene (Pump) |
Includes | Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | For New 3 Piece Wheels |
Description
Bead Breaker,Modified,Combi Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13243 (13243)
- A & I PRODUCTS Latch, Interior Door (LH) 5" x8" x2" (A-3112460R91)
- WESTWARD Tire Tread Depth Gauge, Pencil, 1 in Tread Dp Calibration Increments, Pocket Clip (2HKY4)
- POWERBUILT Low-Back Cushion Rolling Seat-Black (240338)
- AME Wheel Weight Plier, Nickel (51200)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- FIX-A-FLAT Tire Inflator, 24 oz., 2-51/64" dia. (S60369)
- Ame Automotive Tire & Wheel