Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Modified, Combi Tire Kit, Length: 8 ft. (Hose)
Mfr # 12029
Zoro # G1245312
product price: $1,906.85
/ea
Free Shipping & Returns
$1,906.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For For New 3 Piece Wheels
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
- Type Air/Hydraulic
- Number of Pieces 3
- Includes Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12029
- Zoro # G1245312
- UPC # 811388021415
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Modified,Combi Tire Kit |
Used For | For New 3 Piece Wheels |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Includes | Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Material | Steel (Pump) |
Description
Bead Breaker,Modified,Combi Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver Hitch Adapter, 2-in. Shank, 6-in. Drop, 7,500 lbs. (45808)
- HALTEC Installation Tool, for Hug-A Lug (500)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- BALDWIN FILTERS Air Filter, 12-1/8 x 23-1/2 in. (PA2361)
- AME Wheel Caliper (51500)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Tire Brander, 220V with Handle (73550)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME AG Tire Package (MWAGTP)
- AME Tire Step, 22.5-24.5 (62030)
- KEN-TOOL Recore Kit Blow-Molded Plastic Case (29980-96)
- Ame Automotive Tire & Wheel