Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Modified, Combi Tire Kit, Application: Used On The Front Or Back Side Of Wheel
Mfr # 12054
Zoro # G1462242
product price: $2,401.22
/ea
Free Shipping & Returns
$2,401.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Used On The Front Or Back Side Of Wheel
- Number of Pieces 3
- Includes Air/Hydraulic Foot Pump, Modified Combi Tire Bead Breaker, Hydraulic Hose and Coupler
- Used For For New 3 Piece Wheels
- Type Air/Hydraulic Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12054
- Zoro # G1462242
- UPC # 811388024850
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Modified,Combi Tire Kit |
Application | Used On The Front Or Back Side Of Wheel |
Number of Pieces | 3 |
Includes | Air/Hydraulic Foot Pump, Modified Combi Tire Bead Breaker, Hydraulic Hose and Coupler |
Used For | For New 3 Piece Wheels |
Type | Air/Hydraulic Foot |
Description
Bead Breaker,Modified,Combi Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 20W T4 Halogen Light Bulb - G9 Double Loop Base - Clear Finish (S4614)
- NTK Vapor Canister Purge Solenoid, 2M1190 (2M1190)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 5/16 x 12, BL-512 (BL-512)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, White, Only for J1772 EVs (TeslaJ1772Wht48AUSA)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Low Speed Air Buffer (AMN79610)
- AME Tire Bar, H/D, 24" (72120)
- AME Tire Brander, 220V with Handle (73550)
- AME Nut Buddy (67300)
- AME Wedge, 7-1/2", Lime Green (75005)
- KEN-TOOL T11Ch Replacement Handle (35119)
- Ame Automotive Tire & Wheel