Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker, Modified, Combi Tire Kit
Mfr # 12021
Zoro # G1245139
product price: $1,744.00
/ea
Free Shipping & Returns
$1,744.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Length 8 ft. (Hose)
- Used For For New 3 Piece Wheels
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
- Material Steel (Pump)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12021
- Zoro # G1245139
- UPC # 811388021330
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker,Modified,Combi Tire Kit |
Includes | Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | For New 3 Piece Wheels |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel |
Material | Steel (Pump) |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Description
Bead Breaker,Modified,Combi Tire Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Fhp Low Horse-Power V-Belt, 2440 (2440)
- SUNBELT Spark Plug Boot 3.9" x4.15" x1.7" (A-B1SB1285)
- K-TOOL INTERNATIONAL 2T Extra Long Low Profile Service Jack (KTIXD63105)
- T-H MARINE T-H Marine VT-8-2-DP Sure-Seal Versatube - White (VT-8-2-DP)
- AME Truck Tire Spreader, Automatic (73200)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Tire Step, 22.5-24.5 (62030)
- AME Nut Buddy (67300)
- AME Valve Stem Installer, Plastic (51070)
- AME Tire Brander, 120V with Handle (73555)
- STENS New Tire For Carlisle 5110701, Kenda 24340036 Tire Size 18X8.50-8, Tread Turf Rider (160-020)
- Ame Tire Repair & Maintenance Kits