Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Titan Tire
Mfr # 12061
Zoro # G1462209
product price: $1,422.58
/ea
Free Shipping & Returns
$1,422.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Type Air/Hydraulic
- Length 8 ft. (Hose)
- Material Steel (Pump)
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12061
- Zoro # G1462209
- UPC # 811388020364
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Titan Tire |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Material | Steel (Pump) |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Description
Bead Breaker Kit,Titan Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVERNE TRUCK EQUIPMENT MEGASTEP 6-1/2IN WHEEL-TO-WHEEL RUNNING BOARDS (575102-581444)
- FLEMING SUPPLY Windshield Cleaner with Microfiber Cloth, Handle, Pivoting Head, Glass Washer Tool for Windows, Red (666571THX)
- VELVAC 2020, L, C/Man, W, E1992,102", Wt (714493)
- GATES Radiator Coolant Hose, 24088 (24088)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Low Speed Air Buffer (AMN79610)
- AME Tire Bar, H/D, 24" (72120)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- STEELMAN TPMS Basic Service Tool Kit (96195)
- Ame Tire Repair & Maintenance Kits