Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, OTR Tire, Type: Air/Hydraulic
Mfr # 12011
Zoro # G1245251
product price: $1,967.38
/ea
Free Shipping & Returns
$1,967.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Used For Earthmover Tires, Sizes 25"-51"
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets
- Number of Pieces 3
- Type Air/Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12011
- Zoro # G1245251
- UPC # 811388021231
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,OTR Tire |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | Earthmover Tires, Sizes 25"-51" |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Material | Steel (Pump) |
Description
Bead Breaker Kit,OTR Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 5 qt. Capacity (94496)
- WEATHER GUARD Truck Box, Crossover, Aluminum, 71-1/2"W, Silver, 15.3 cu. ft. (114-0-01)
- SCHUMACHER ELECTRIC Fully Automatic Battery Charger/Maintainer, 10A 6V/12V (SC1358)
- REINZ Autotran Oil Pan Gkt, 71-14944-00 (71-14944-00)
- AME Liquid Tire Balance Case (26140)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Tire Bar, H/D, 24" (72120)
- AME Golden Buddy Dismount Assembly (71051)
- AME Wheel Caliper (51500)
- TRU-FLATE Tire Repair Kit, 3-3/16 In L, 3-3/16 In W (15-163)
- Ame Tire Repair & Maintenance Kits