Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, OTR Tire, Material: Steel (Pump)
Mfr # 12066
Zoro # G1245452
product price: $4,045.76
/ea
Free Shipping & Returns
$4,045.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws
- Type Air/Hydraulic
- Number of Pieces 5
- Length 8 ft. (Hose)
- Used For Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12066
- Zoro # G1245452
- UPC # 811388020579
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,OTR Tire |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, (2) Back Section Jaws |
Type | Air/Hydraulic |
Number of Pieces | 5 |
Used For | Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63" |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels |
Material | Steel (Pump) |
Description
Bead Breaker Kit,OTR Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEE ZEE TOOLBOX REPLACEMENT LOCKING LATCH BLACK(RETAIL) (DZTBLATCH1B)
- PARKER Male Run Tee, 1/4 in. Thread Sz, 2.55 in L (371PTC-8-4)
- A & I PRODUCTS Lock Plate, Drawbar Pin 3" x5" x1" (A-49139D)
- FOUR SEASONS FITTING-WELD-ON #6 (14261)
- AME Tire Brander, 220V with Handle (73550)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Tread Depth Gauge, Digital (69280)
- AME Low Speed Air Buffer (AMN79610)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Tire Brander, 120V with Handle (73555)
- X-TRA SEAL Insertion Tool, Close Eye, 6 In. (14-213)
- Ame Tire Repair & Maintenance Kits