Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, OTR, Giant Tire
Mfr # 12064
Zoro # G1245489
product price: $2,784.61
/ea
Free Shipping & Returns
$2,784.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed Specific To Conditions Normally Associated With OTR Sites
- Number of Pieces 3
- Length 8 ft. (Hose)
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Material Steel (Pump)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12064
- Zoro # G1245489
- UPC # 811388020197
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,OTR,Giant Tire |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Number of Pieces | 3 |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Material | Steel (Pump) |
Used For | 39" Up Through 63" Earth Mover Wheels |
Type | Air/Hydraulic |
Description
Bead Breaker Kit,OTR,Giant Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K B & K 0302-40 Insider Connector 4 in. (4512414)
- MOOG Coil Spring, 656 (656)
- UNIVERSAL AIR COND Universal Air Conditioning, Ha113401C (HA113401C)
- HALTEC Screwdriver Valve Cap, 1/2 in. D (753S-8)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- AME Tire Swab, 11.5" (79030)
- AME Super Single Wheel Dolly (AMN71320)
- AME Nut Buddy (67300)
- STEELMAN Tire Repair Kit, Passenger Truck (JSP12361TOTE)
- Ame Automotive Tire & Wheel