Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, OTR 3000 Tire
Mfr # 12004
Zoro # G1244971
product price: $4,025.58
/ea
Free Shipping & Returns
$4,025.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels
- Type Air/Hydraulic
- Material Polyglass (Pump)
- Includes OTR-3000 Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12004
- Zoro # G1244971
- UPC # 811388021194
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,OTR 3000 Tire |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Designed Specifically To Work On Topy And Rimex OE Wheels |
Type | Air/Hydraulic |
Material | Polyglass (Pump) |
Includes | OTR-3000 Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Used For | Terex, Komatsu, Liebherr and Le Tourneau, Most Wheels 51" to 63" |
Description
Bead Breaker Kit,OTR 3000 Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT EQUIPMENT Wheel Weight, Lead Adhesive, 3 Oz., PK60 (100720)
- T-H MARINE T-H Marine MSS-1-DP Motor Stik Outboard Motor Support (MSS-1-DP)
- STRONG ARM Hood Lift Support, 4428 (4428)
- TH MARINE Clamp-Hose 14.5 Stpls, #16700013 (16700013)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Wheel Caliper (51500)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Truck Tire Spreader, Automatic (73200)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- MARATHON INDUSTRIES Marathon Pneumatic Tire 20336 - 13x5.00-6 Turf Tread - 3" Centered - 3/4" Bushings (20336)
- Ame Automotive Tire & Wheel