Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Modified, Combi Tire
Mfr # 12014
Zoro # G1245279
product price: $2,169.17
/ea
Free Shipping & Returns
$2,169.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel
- Number of Pieces 3
- Material Steel (Pump)
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12014
- Zoro # G1245279
- UPC # 811388021262
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Modified,Combi Tire |
Includes | Modified Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Used On The Front Or Back Side Of Wheel |
Number of Pieces | 3 |
Material | Steel (Pump) |
Type | Air/Hydraulic |
Used For | For New 3 Piece Wheels |
Description
Bead Breaker Kit,Modified,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING "The Original" Pull Rod Set (STC20000)
- SPARTAN POWER 2 AWG Heavy Duty Jumper Cables (20 Feet) (JUMPER20FT2AWG)
- GROTE Hold Down Set J Bolt, 10 In, PK2 (84-9286)
- BREMBO Brake Pad Grease/75Ml, G00075 (G00075)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME AG Tire Package (MWAGTP)
- AME Bead Seater, Tubeless Tire, 14"-15" (21010)
- AME Tread Depth Gauge, Digital (69280)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Wheel Weight Pliers, Powder Coated (51290)
- KEN-TOOL Nu-Lok Adapter, 35229-01 (35229-01)
- Ame Tire Repair & Maintenance Kits