Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, EM Tire, Type: Air/Hydraulic Foot
Mfr # 12091
Zoro # G1462227
product price: $2,199.44
/ea
Free Shipping & Returns
$2,199.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air/Hydraulic Foot Pump, OTR Giant Tire Bead Breaker, Hydraulic Hose and Coupler
- Number of Pieces 3
- Length 8 ft. (Hose)
- Type Air/Hydraulic Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12091
- Zoro # G1462227
- UPC # 811388024935
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,EM Tire |
Includes | Air/Hydraulic Foot Pump, OTR Giant Tire Bead Breaker, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Type | Air/Hydraulic Foot |
Description
Bead Breaker Kit,EM Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, WP10266 (WP10266)
- WILTON Regular Duty F-Clamp, 1800S-18, 18" (WIL86220)
- KEN-TOOL Torque Extension 60Ft/Lbs - Black, D (30224)
- HAWKEYE DepthTrax 1H Handheld Depth Sounder (DT1H)
- AME Tire Bead Breaker Kit (12000)
- AME Truck Tire Spreader, Automatic (73200)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Repair Kit for Tuff Bar Kit (72085)
- AME Bead Breaker, OTR, Giant Tire (11000)
- ZEELINE Tire Sealant Pump 1 Gallon Per 16 Strokes (ZE240)
- Ame Tire Repair & Maintenance Kits