Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, EM Tire, Material: Steel (Pump)
Mfr # 12058
Zoro # G1245233
product price: $1,735.34
/ea
Free Shipping & Returns
$1,735.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel (Pump)
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Used For Earthmover Tires, Sizes 25"-51"
- Type Air/Hydraulic
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12058
- Zoro # G1245233
- UPC # 811388020340
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,EM Tire |
Material | Steel (Pump) |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | Earthmover Tires, Sizes 25"-51" |
Type | Air/Hydraulic |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets |
Number of Pieces | 3 |
Description
Bead Breaker Kit,EM Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS HAMMERHEAD 100-GALLON COMBO ALUMINUM TRANSFER TANK (TT-100HH-CB)
- WALKER EXHAUST Exhaust Muffler, 18945 (18945)
- BALDWIN FILTERS Air Filter, 9-9/32 x 11-3/8 in. (RS5434)
- MAYHEW Pneumatic Double-Cut Body Ripper (31956)
- AME Tread Depth Gauge, Digital (69280)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AME Tire Swab, 14.5" (79020)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Golden Buddy Dismount Assembly (71051)
- AME Wheel Weight Plier, Nickel (51200)
- OMEGALIFT Shop Press, Hand Pump, 25 tons (60253)
- Ame Tire Repair & Maintenance Kits