Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, EM Tire
Mfr # 12090
Zoro # G1245400
product price: $1,664.71
/ea
Free Shipping & Returns
$1,664.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets
- Material Steel (Pump)
- Used For Earthmover Tires, Sizes 25"-51"
- Type Air/Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12090
- Zoro # G1245400
- UPC # 811388021521
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,EM Tire |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets |
Material | Steel (Pump) |
Used For | Earthmover Tires, Sizes 25"-51" |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Description
Bead Breaker Kit,EM Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Nylon Mounting Pads, 1" X 1", PK100 (502622-100)
- 3M Bare-Metal, Seam Sealer, Beige, 200 mL, PK6 (08310)
- SYNERGY TRACK BAR STEERING STABILIZER MOUNT STUD 07 WRANGLER JKJKUJLJLU (8806-01)
- VELVAC Gladhand Seal With Screen, Black (035177)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Nut Buddy (67300)
- AME Tire Swab, 11.5" (79030)
- AME Tire Bead Breaker Kit (12000)
- AME Tire Swab, 14.5" (79020)
- AME Valve Stem Installer, Plastic (51070)
- KEN-TOOL Budd Wheel Inner Nut Lh (30649-03)
- Ame Automotive Tire & Wheel