Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, EM Tire
Mfr # 12070
Zoro # G1245443
product price: $1,608.00
/ea
Free Shipping & Returns
$1,608.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Material Steel (Pump)
- Length 8 ft. (Hose)
- Used For Earthmover Tires, Sizes 25"-51"
- Type Air/Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12070
- Zoro # G1245443
- UPC # 811388021514
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,EM Tire |
Includes | OTR Giant Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Material | Steel (Pump) |
Used For | Earthmover Tires, Sizes 25"-51" |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Work On 5 Piece Wheels With Bead Loosening Pockets |
Description
Bead Breaker Kit,EM Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Zinc Plated (BDB13850Z)
- OTC Replacement Pin For 1266 Wrench (204928)
- BECKSON MARINE Soft-Mate Insulated Beverage Holder - White (HH-61)
- SEA DOG Drink Hold Adj White, #588221-1 (588221-1)
- AME Liquid Tire Balance Case (26140)
- AME Tire Bead Breaker Kit (12000)
- AME Tire Swab, 14.5" (79020)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Tire Bar, H/D, 24" (72120)
- AME Wheel Weight Plier, Nickel (51200)
- KEN-TOOL Pusher For Dual Wheel Separator (34549-01)
- Ame Automotive Tire & Wheel