Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Dual 11000
Mfr # 12105
Zoro # G1245437
product price: $3,427.99
/ea
Free Shipping & Returns
$3,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For 5-Piece Wheel Assemblies Up To 49"
- Number of Pieces 7
- Includes (2) OTR Giant Tire Bead Breaker, (1) 5 Quart Air Hydraulic Pump With Steel Reservoir, (2) 8 Ft. Hydraulic Hoses Rated At 10,000 PSI Each (Proper Couplings Included), (1) 8 Ft. Hydraulic Hose Rated At 10,000 PSI, (1) Hydraulic Manifold Kit (Proper Couplings Included)
- Length 8 ft. (Hose)
- Application Breaks The Bead On 5-Piece Wheel Assemblies At Two Points Of Contact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12105
- Zoro # G1245437
- UPC # 811388023358
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Dual 11000 |
Used For | 5-Piece Wheel Assemblies Up To 49" |
Number of Pieces | 7 |
Includes | (2) OTR Giant Tire Bead Breaker, (1) 5 Quart Air Hydraulic Pump With Steel Reservoir, (2) 8 Ft. Hydraulic Hoses Rated At 10,000 PSI Each (Proper Couplings Included), (1) 8 Ft. Hydraulic Hose Rated At 10,000 PSI, (1) Hydraulic Manifold Kit (Proper Couplings Included) |
Application | Breaks The Bead On 5-Piece Wheel Assemblies At Two Points Of Contact |
Type | Hydraulic |
Description
Bead Breaker Kit,Dual 11000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Large Rubber Clamps - Holds Objects 2-1/2 to 9-1/2 Inch Diameter (RC10L)
- AUTO DOLLY Auto Dolly, Set of 4, Wall Mount, 150 lb. (M998071)
- REESE Combo Connector, 7-Way RV And 4-Flat (74682)
- TURBO Air Filter, Air Pre-Cleaner Filter, Round (21-1068001)
- AME Tire Spreader, Floor Mount, Portable (73080)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Nut Buddy (67300)
- AME Wheel Caliper (51500)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Wheel Weight Plier, Soft Head (51210)
- X-TRA SEAL Tire Emergency Repair Kit (12-362TOTE)
- Ame Tire Repair & Maintenance Kits