Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Diamondback, Type: Air/Hydraulic Foot
Mfr # 12056
Zoro # G1462279
product price: $3,823.80
/ea
Free Shipping & Returns
$3,823.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Air/Hydraulic Foot
- Number of Pieces 3
- Includes Air/Hydraulic Foot Pump, DiamondBack Bead Breaker, Hydraulic Hose and Coupler, Carrying Case
- Material Aluminum (Bead Breaker)
- Used For Wheel/Rim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12056
- Zoro # G1462279
- UPC # 811388024874
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Diamondback |
Type | Air/Hydraulic Foot |
Number of Pieces | 3 |
Includes | Air/Hydraulic Foot Pump, DiamondBack Bead Breaker, Hydraulic Hose and Coupler, Carrying Case |
Material | Aluminum (Bead Breaker) |
Used For | Wheel/Rim |
Description
Bead Breaker Kit,Diamondback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Flange Half, Bearing 3 Bolt Triangular (A-FTR372-I-AI)
- GROTE Lamp, Built-In Reflector, 2.5 In, LED, Red (G1002)
- BALDWIN FILTERS Hydraulic Filter, 2-5/16 x 6 In (PT435)
- MARTYR ANODES Martyr Grouper Anode With 15' Cable (CMGROUPER)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Low Speed Air Buffer (AMN79610)
- AME Bead Breaker, OTR Tire Kit (12045)
- AME Tire Step, 22.5-24.5 (62030)
- AME Repair Kit for Tuff Bar Kit (72085)
- THE MAIN RESOURCE Opaque Bottle, 32oz. (SS1037605)
- Ame Tire Repair & Maintenance Kits