Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Diamondback, Number of Pieces: 3
Mfr # 12067
Zoro # G1245461
product price: $3,359.70
/ea
Free Shipping & Returns
$3,359.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Used For Wheel/Rim
- Length 8 ft. (Hose)
- Application Designed Specific To Conditions Normally Associated With OTR Sites
- Type Air/Hydraulic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12067
- Zoro # G1245461
- UPC # 811388020876
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Diamondback |
Number of Pieces | 3 |
Used For | Wheel/Rim |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Type | Air/Hydraulic |
Includes | DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case |
Material | Steel (Pump), Aluminum (Bead Breaker) |
Description
Bead Breaker Kit,Diamondback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKEBILE OIL 0W20 Full Synthetic 12/32 oz (B0W22)
- ABRAMS Blaster 120 - 12 LED Hideaway Surface Mount Light - White (BH-120-WW)
- ILC Replacement For AIMS INVERTORS PRODUCTS SCC30A (SCC30A)
- VALTERRA FLOOR FLANGE, 4IN X 3IN 1.88IN, MALE THREADED (T05-0782)
- AME Tire Swab, 14.5" (79020)
- AME Tire Swab, 11.5" (79030)
- AME AG Tire Package (MWAGTP)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Liquid Tire Balance Case (26140)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- TRU-FLATE Hd Trk Ndl, Stl (15-231)
- Ame Tire Repair & Maintenance Kits