Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Diamondback, Application: Ideal For Moderate Field Service, Standard Use
Mfr # 12039
Zoro # G1462023
product price: $2,946.03
/ea
Free Shipping & Returns
$2,946.03
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Application Ideal For Moderate Field Service, Standard Use
- Used For Wheel/Rim
- Length 8 ft. (Hose)
- Material Aluminum (Pump, Bead Breaker)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12039
- Zoro # G1462023
- UPC # 811388021484
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Diamondback |
Number of Pieces | 3 |
Application | Ideal For Moderate Field Service, Standard Use |
Used For | Wheel/Rim |
Material | Aluminum (Pump, Bead Breaker) |
Includes | DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case |
Type | Air/Hydraulic |
Description
Bead Breaker Kit,Diamondback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMA TIP TOP Rema Round Tube Patch (1)
- IOTTIE iTap Magnetic 2 Air Vent Mount (HLCRIO157)
- BUYERS PRODUCTS 6 Inch Clear Oval Recessed Strobe Light With 24 LED (SL65CO)
- DOCK EDGE Dockorner Premium Foam Profile Large 9" Corner - Putty (1151-F)
- AME Bead Breaker, OTR, Giant Tire (11000)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Truck Tire Spreader, Automatic (73200)
- AME Golden Buddy Dismount Assembly (71051)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- KEN-TOOL Repair Kit For T54 (31554-99)
- Ame Tire Repair & Maintenance Kits