Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Diamondback
Mfr # 12032
Zoro # G1462008
product price: $3,502.27
/ea
Free Shipping & Returns
$3,502.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Used For Wheel/Rim
- Material Steel (Pump), Aluminum (Bead Breaker)
- Type Air/Hydraulic
- Includes DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12032
- Zoro # G1462008
- UPC # 811388021422
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Diamondback |
Used For | Wheel/Rim |
Material | Steel (Pump), Aluminum (Bead Breaker) |
Type | Air/Hydraulic |
Includes | DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case |
Number of Pieces | 3 |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Description
Bead Breaker Kit,Diamondback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE 10 in. W X 53 in. L Blue Microfiber Applicator (33110)
- HENGST Fuel Filter, H103Wk (H103WK)
- CARR HOOP II XP3 BLACK POWDER COAT SINGLE STEP (102521-1)
- VELVAC Tube Clip 5/16" Od (021005)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Wheel Caliper (51500)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Truck Tire Spreader, Automatic (73200)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Wheel Weight Plier, Nickel (51200)
- KEN-TOOL Pusher For Dual Wheel Separator (34549-01)
- Ame Tire Repair & Maintenance Kits