Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Diamondback
Mfr # 12007
Zoro # G1244962
product price: $3,339.51
/ea
Free Shipping & Returns
$3,339.51
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed Specific To Conditions Normally Associated With OTR Sites
- Type Air/Hydraulic
- Used For Wheel/Rim
- Number of Pieces 3
- Material Polyglass (Pump), Aluminum (Bead Breaker)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12007
- Zoro # G1244962
- UPC # 811388021217
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Diamondback |
Application | Designed Specific To Conditions Normally Associated With OTR Sites |
Type | Air/Hydraulic |
Used For | Wheel/Rim |
Number of Pieces | 3 |
Material | Polyglass (Pump), Aluminum (Bead Breaker) |
Includes | DiamondBack Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler, Carrying Case |
Description
Bead Breaker Kit,Diamondback
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-3/32 x 19-3/32 in. (RS4580)
- GLOWEAR BY ERGODYNE Seat Belt Cover, OSFA, Orange (8004)
- WHALE MARINE Seaward Magnesium Anode (74556)
- SPRAYWAY 20 Oz. Auto Care Non-Silicone Instant Shine Can, Wash and Shine (SW938)
- AME Tire Brander, 220V with Handle (73550)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Nut Buddy (67300)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Wheel Weight Pliers, Powder Coated (51290)
- AME Tire Bead Breaker Kit (12000)
- TRU-FLATE Tire Repair Boot, 4-1/2 In.L, 4-1/2 In.W (13-126)
- Ame Automotive Tire & Wheel