Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire, Used For: Agricultural Wheels, Construction Wheels Up To 25"
Mfr # 12027
Zoro # G1245163
product price: $1,795.87
/ea
Free Shipping & Returns
$1,795.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels
- Type Air/Hydraulic
- Includes Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Material Steel (Pump)
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12027
- Zoro # G1245163
- UPC # 811388021392
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels |
Type | Air/Hydraulic |
Includes | Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Material | Steel (Pump) |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Number of Pieces | 3 |
Description
Bead Breaker Kit,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint (E7)
- UWS 72IN ALUMINUM SINGLE LID CROSSOVER TOOLBOX DEEP ANGLED (TBSD-72-A)
- DAYCO Auto V-Belt, Industry Number 11A1030 (15405)
- MAYHEW Progrip MiniaTurkeye Pick Set, 4Pc (13090)
- AME AG Tire Package (MWAGTP)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Tire Step, 22.5-24.5 (62030)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Material: Steel, Aluminum (58035)
- AME Valve Stem Installer, Plastic (51070)
- HALTEC X-Tra Seal 4"L Self-Vulcanizing Rope Plugs, Pkg. of 60 (12-360/60)
- Ame Tire Repair & Maintenance Kits