Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire, Material: Polyethylene (Pump)
Mfr # 12015
Zoro # G1245102
product price: $1,483.11
/ea
Free Shipping & Returns
$1,483.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Application Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Works On Single, 2 And 3 Piece Wheels
- Material Polyethylene (Pump)
- Number of Pieces 3
- Used For Agricultural Wheels, Construction Wheels Up To 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12015
- Zoro # G1245102
- UPC # 811388021279
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Includes | Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Works On Single, 2 And 3 Piece Wheels |
Material | Polyethylene (Pump) |
Number of Pieces | 3 |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Type | Air/Hydraulic |
Description
Bead Breaker Kit,Combi Tire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Gasoline Hose, 50 psi, Black, 20 ft. L (20351163)
- A & I PRODUCTS Straight Female JIC Swivel X Male NPT Adapter (2 Pack) 3.75" x4" x2" (A-43D42)
- SG TOOL AID Terminal Crimper for Use w/ 14, 16 & 18 Gage Deutsch Closed Barrel Terminals (18880)
- QUICKCABLE Butt Splice, Copper, 2/0, PK10 (6655-010)
- AME Truck Tire Spreader, Automatic (73200)
- AME Nut Buddy (67300)
- AME Wheel Weight Remover, Adhesive (51460)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- AME Tire Brander, 120V with Handle (73555)
- STENS New Tire For Carlisle 5121861, Kenda 21941042, 074040656B, Gravely 07100914 (160-671)
- Ame Automotive Tire & Wheel