Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire, Material: Poluethylene (Pump)
Mfr # 12010
Zoro # G1245227
product price: $1,536.00
/ea
Free Shipping & Returns
$1,536.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels
- Number of Pieces 3
- Type Air/Hydraulic
- Includes Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12010
- Zoro # G1245227
- UPC # 811388021224
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Works On Single, 2 And 3 Piece Wheels |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Includes | Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Material | Poluethylene (Pump) |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Description
Bead Breaker Kit,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Switch; Neutral Start 3" x5" x1" (A-AM37643)
- BUYERS PRODUCTS Underbody Truck Box, 4.5 cu. ft. Capacity (1705100)
- GATES Hi-Power II Belts, A23 (A23)
- THRIVE High Temp Lithium Complex Grease 5 Gal Pail (405HTL)
- AME Bead Breaker Kit, Dual 11000 (12105)
- AME Tread Depth Gauge, Digital (69280)
- AME AG Tire Package (MWAGTP)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Nut Buddy (67300)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AMFLO Buffing Cone, 2" (AMF18-260)
- Ame Tire Repair & Maintenance Kits