Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire, Material: Aluminum (Pump)
Mfr # 12025
Zoro # G1245321
product price: $1,162.26
/ea
Free Shipping & Returns
$1,162.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Ideal For Moderate Field Service, Standard Use, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels
- Used For Tire Dealer Who Requires Occasional Use Of Bead Breaker
- Length 8 ft. (Hose)
- Material Aluminum (Pump)
- Includes Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12025
- Zoro # G1245321
- UPC # 811388021378
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Application | Ideal For Moderate Field Service, Standard Use, Unit Will Break All Single And 2 Piece And Most 3 Piece Wheels |
Used For | Tire Dealer Who Requires Occasional Use Of Bead Breaker |
Material | Aluminum (Pump) |
Includes | Titan Farm Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Type | Air/Hydraulic |
Description
Bead Breaker Kit,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Lube Filter, Spin-On Full Flow, P550965 (P550965)
- ILC Replacement for Philips Master Pl-s 9w/840/4p 1CT replacement light bulb lamp (MASTER PL-S 9W/840/4P 1CT PHILIPS)
- BALDWIN FILTERS Air Filter, 8-5/32 x 16-9/16 in. (RS3734XP)
- COBRA DashCam, Dual View, GPS/WiFi/BT1600P (SC200D)
- AME Low Speed Air Buffer (AMN79610)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME Tire Step, 22.5-24.5 (62030)
- AME HD Valve Stem Puller, HD Poly Sleeve (51140)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Tread Depth Gauge, Digital (69280)
- TRU-FLATE Tire Repair Boot, 3-3/16 In L, 3-3/16 In W (15-165)
- Ame Automotive Tire & Wheel