Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire, Application: Works On Single, 2 And 3 Piece Wheels
Mfr # 12052
Zoro # G1462172
Free Shipping & Returns
$2,290.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft. (Hose)
- Type Air/Hydraulic Foot
- Application Works On Single, 2 And 3 Piece Wheels
- Includes Air/Hydraulic Foot Pump, Hydraulic Combi Tire Bead Breaker, Hydraulic Hose and Coupler
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 12052
- Zoro # G1462172
- UPC # 811388024836
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Type | Air/Hydraulic Foot |
Application | Works On Single, 2 And 3 Piece Wheels |
Includes | Air/Hydraulic Foot Pump, Hydraulic Combi Tire Bead Breaker, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Description
Bead Breaker Kit,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Twist Socket Set (On Rail), 13 pcs. (30108)
- GREEN LEAF Wiring Harness 12V For Sprayer (WH 104 1PK)
- WESTIN HD Headache Rack (57-8005)
- SEA DOG 1 X 2 7/8 Drain Tube, #520230-1 (520230-1)
- AME Tread Depth Gauge (69270)
- AME Bead Seater, Truck Tubeless Tire, 19.5" (22020)
- AME Bead Seater, Tubeless Tire, 13"-14" (21000)
- AME Tire Bar, H/D, 24" (72120)
- AME Wheel Weight Plier, Nickel (51200)
- AME HD 5 Piece Rethread Kit, 5 Pc (31270)
- AMFLO Professional Stitcher, 1/14"FaceX1-1/2" (AMF17-244)
- Ame Automotive Tire & Wheel