Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire
Mfr # 12024
Zoro # G1462157
product price: $1,462.93
/ea
Free Shipping & Returns
$1,462.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel (Pump)
- Includes Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Used For Agricultural Wheels, Construction Wheels Up To 25"
- Type Air/Hydraulic
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12024
- Zoro # G1462157
- UPC # 811388021361
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Material | Steel (Pump) |
Includes | Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Type | Air/Hydraulic |
Number of Pieces | 3 |
Application | Ideal For Moderate Field Service, Tools That Require Large Volume Of Oil, Works On Single, 2 And 3 Piece Wheels |
Description
Bead Breaker Kit,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment Jack Snap Ring (28939)
- BUYERS PRODUCTS 48"W 9.0 cu.ft. White Steel Underbody Truck Box (1702210)
- REESE Jack Accessories, 2000-5000 lb. (018098)
- ERICKSON The Big Bed Jr. (07605)
- AME Tire Brander, 220V with Handle (73550)
- AME Bead Breaker Kit, Titan Tire 15040 (12013)
- AME Super Single Wheel Dolly (AMN71320)
- AME Tire Brander, 120V with Handle (73555)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Save-a-Stud Rethread Kit, 9 pcs. (31210)
- AME AG Tire Package (MWAGTP)
- Ame Automotive Tire & Wheel