Shop All Tire Repair & Maintenance Kits
Ame
Bead Breaker Kit, Combi Tire
Mfr # 12020
Zoro # G1245260
product price: $1,708.00
/ea
Free Shipping & Returns
$1,708.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler
- Number of Pieces 3
- Application Designed Specific To Conditions Normally Associated With OTR Sites, Application In Tough Environments, Works On Single, 2 And 3 Piece Wheels
- Type Air/Hydraulic
- Length 8 ft. (Hose)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 12020
- Zoro # G1245260
- UPC # 811388021323
- Country of Origin United States
- Category Tire Repair & Maintenance Kits
Dimensions
Length | 8 ft. (Hose) |
Details
Item | Bead Breaker Kit,Combi Tire |
Includes | Hydraulic Combi Tire Bead Breaker, Air/Hydraulic Pump, Hydraulic Hose and Coupler |
Number of Pieces | 3 |
Application | Designed Specific To Conditions Normally Associated With OTR Sites, Application In Tough Environments, Works On Single, 2 And 3 Piece Wheels |
Type | Air/Hydraulic |
Used For | Agricultural Wheels, Construction Wheels Up To 25" |
Material | Steel (Pump) |
Description
Bead Breaker Kit,Combi Tire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATTWOOD MARINE LightArmor Plug-In Base - 2 Pin - Stainless Steel - Round (910R2PSB-7)
- VAICO WASHER FLUID TANK WINDOW CLEANING (V10-6345)
- BOSCH Engine Coolant Temperature Sensor, 0280130122 (0280130122)
- ACDELCO Element-A/Cl, A2940C (A2940C)
- AME Tire Swab, 14.5" (79020)
- AME Skirted Sleeve Nut, M22-1.5 Sleeve Nut, Used For: Aluminum-Steers (58034)
- AME Tire Bead Breaker Kit (12000)
- AME Bead Seater, Truck Tubeless Tire, 16.5" (22000)
- AME Wedge, 7-1/2", Lime Green (75005)
- AME Tire Swab, 11.5" (79030)
- BARNES PSP Versa-Tire Repair Kits (INH-5)
- Ame Automotive Tire & Wheel