Shop All Floor Jacks
Ame
Air Hydraulic Jack, 65T, Features: Min. Height 12.36"
Mfr # 65-1APH
Zoro # G1247500
product price: $6,064.00
/ea
Free Shipping & Returns
$6,064.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Aircraft
- Features Min. Height 12.36"
- Type Air/Hydraulic Aircraft Jack
- Lifting Capacity 65 Tons
- For Use With MLG - Main Landing Gear: Airbus A300 / A310, A319 / A320 / A321 (MLG-single only), A330-300, A340-200 / -300, Boeing B717, B727, B737-100 / -200 / -300 / -400 / -500, B737-600 thru -900, B767-400ER, McDonnell Douglas DC8, DC9, DC10, MD11, Lockhead L1011; NLG - Nose Landing Gear: Airbus A340 / -500 / -600, Boeing B727, B767-200 / -300 / -400ER, B777-200 / -300 / -300ER, McDonnell Douglas MD11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 65-1APH
- Zoro # G1247500
- UPC # 811388028872
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 36.37" (Frame), 53.54" (Handle) |
Details
Item | Air Hydraulic Jack |
Application | Aircraft |
Features | Min. Height 12.36" |
Type | Air/Hydraulic Aircraft Jack |
Lifting Capacity | 65 Tons |
For Use With | MLG - Main Landing Gear: Airbus A300 / A310, A319 / A320 / A321 (MLG-single only), A330-300, A340-200 / -300, Boeing B717, B727, B737-100 / -200 / -300 / -400 / -500, B737-600 thru -900, B767-400ER, McDonnell Douglas DC8, DC9, DC10, MD11, Lockhead L1011; NLG - Nose Landing Gear: Airbus A340 / -500 / -600, Boeing B727, B767-200 / -300 / -400ER, B777-200 / -300 / -300ER, McDonnell Douglas MD11 |
Description
Air Hydraulic Jack,65T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3006.2036 BoatTector Solid Braid MFP Anchor Line with Snap Hook - 3/8" x 100', Black (3006.2036)
- WIX FILTERS Radial Seal Outer Air, 42243 (42243)
- HI-RUN Lawn/Garden Tire, Rubber, 4 Ply (WD1287)
- SCHUMACHER ELECTRIC Battery Charger/Engine Charger, 6V/12V 2 (FR01335)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME Crane Arm (WTK)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- CHICAGO PNEUMATIC Air Hydraulic Jack, 30 Ton (30T), Low profile, High Lift Capacity on High-axle Vehicles (CP85030)
- Ame Floor Jacks