Shop All Floor Jacks
Ame
Air Hydraulic Jack, 50/25T
Mfr # 50-2
Zoro # G1247193
product price: $3,432.00
/ea
Free Shipping & Returns
$3,432.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Two Stage Air Hydraulic Jack
- Features Min. Height 8.7"; Hard Chromium Plated Piston Rod for Long Life
- Includes (2) Extensions 1.97", 3.94"
- Lifting Capacity 50/25 Tons
- Application Intensive Commercial Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 50-2
- Zoro # G1247193
- UPC # 811388027844
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 31.97" |
Details
Item | Air Hydraulic Jack |
Type | Two Stage Air Hydraulic Jack |
Features | Min. Height 8.7"; Hard Chromium Plated Piston Rod for Long Life |
Includes | (2) Extensions 1.97", 3.94" |
Lifting Capacity | 50/25 Tons |
Application | Intensive Commercial Use |
For Use With | Heavy Buses and Trucks |
Description
Air Hydraulic Jack,50/25T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Glass, Door, Upper (LH) 67" x36" x5" (A-338429A1)
- CURT Trailer Hitch, 2" Receiver, Class 3,13322 (13322)
- SEA DOG Butt Hinge-3" S/S Pair, #201081-1 (201081-1)
- EATON BUSSMANN Automotive Circuit Breaker, CBF Series, 20 A (CBF-20)
- AME Crane Arm (WTK)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME Garage Jack, Hydraulic, 1.3 (DK13HLQ)
- AME 55 Ton Aluminum Jack, 6 Stroke (AMN13120)
- ESCO/EQUIPMENT SUPPLY CO Floor Jack, Air/Hydraulic, 22 tons (10448)
- Ame Jacks