Shop All Floor Jacks
Ame
Air Hydraulic Jack, 25/10T
Mfr # 25-2
Zoro # G1247047
product price: $2,832.00
/ea
Free Shipping & Returns
$2,832.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Intensive Commercial Use
- Lifting Capacity 25/10 Tons
- Includes (2) Extensions 1.97", 3.94"
- Features Min. Height 7.2"; Hard Chromium Plated Piston Rod for Long Life
- Type Two Stage Air Hydraulic Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 25-2
- Zoro # G1247047
- UPC # 811388027837
- Country of Origin Denmark
- Category Floor Jacks
Dimensions
Length | 30.24" |
Details
Item | Air Hydraulic Jack |
Application | Intensive Commercial Use |
Lifting Capacity | 25/10 Tons |
Includes | (2) Extensions 1.97", 3.94" |
Features | Min. Height 7.2"; Hard Chromium Plated Piston Rod for Long Life |
Type | Two Stage Air Hydraulic Jack |
For Use With | Buses and Trucks |
Description
Air Hydraulic Jack,25/10T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS BLACK/55 X 20 X 17 1/4 CHEST BOX WEDGE STYLE (TBC-55-W-BLK)
- GATES Tri-Power Belts, AX31 (AX31)
- KEN-TOOL Mt and Demount Iron, 41In, 7/8 In Stk (34647)
- FLIR RJ45 Waterproof Connector (4115028)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Crane Arm (WTK)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- WESTWARD 5 Tons Hydraulic Service Jack 27" Max. Lifting H., 7" Min. Lifting H (1ZKX6)
- Ame Floor Jacks