Shop All Floor Jacks
Ame
Air Cart Jack, 20T
Mfr # 14470
Zoro # G1245857
Free Shipping & Returns
$372.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Chromed Ram and Aluminum Air Motor for Long Life; Min. Height 10"
- Application Heavy-Duty/Commercial Application
- Lifting Capacity 20 Tons
- Type Titan Air/Hydraulic Cart Jack
- Base Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ame
- MFR # 14470
- Zoro # G1245857
- UPC # 811388021750
- Country of Origin China
- Category Floor Jacks
Dimensions
Length | 36" (Handle) |
Details
Item | Air Cart Jack |
Features | Chromed Ram and Aluminum Air Motor for Long Life; Min. Height 10" |
Application | Heavy-Duty/Commercial Application |
Lifting Capacity | 20 Tons |
Type | Titan Air/Hydraulic Cart Jack |
Base | Steel |
Description
Air Cart Jack,20T
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Bottle Jacks - Air Assist Super Duty (5630SD)
- BENDIX Valve, Relay, Brake, R-12, Horizontal Delivery Ports, 4 Psi, 3/4 Supply Port, 1/2 Del Port (103009N)
- NGK Spark Plug Wire Set 2000-2001 Mazda MPV, 52009 (52009)
- BUYERS PRODUCTS 20 Ton Pintle Hook (PH20)
- AME Garage Jack, 2T Passenger (DK20Q)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME Garage Jack, Hydraulic, 2T (DK20HLQ)
- AME Jack, Air Hydraulic, Portable, 25/10T (B25-2)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- Ame Floor Jacks