Shop All Floor Jacks
Ame
250 Tons Floor Jack 38" Min. Lifting H
Mfr # SLJ25038
Zoro # G1248937
product price: $36,376.00
/ea
Free Shipping & Returns
$36,376.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type SuperLift Jack
- Features Electric Power Unit Available; Min. Height 38"
- Application Air/Hydraulic Mining
- Lifting Capacity 250 Tons
- Lifting Height Min. 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # SLJ25038
- Zoro # G1248937
- UPC # 811388023327
- Country of Origin Canada
- Category Floor Jacks
Dimensions
Lifting Height Min. | 38" |
Length | 96" (Frame) |
Details
Item | Floor Jack |
Type | SuperLift Jack |
Features | Electric Power Unit Available; Min. Height 38" |
Application | Air/Hydraulic Mining |
Lifting Capacity | 250 Tons |
Base | 15" |
Description
Jack,Super Lift,250T,Min Height 38
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Tensioner, Ft40257 (FT40257)
- ILC Replacement for KUBOTA 67980-31151 STARTER (67980-31151 STARTER)
- GATES Engine Coolant Thermostat, 34774 (34774)
- GROTE Marker Lamp, Economy, Red, 12V (46082)
- AME Crane Arm (WTK)
- AME Support Stand, 38" Adjustable, 100T (SLJS100-038A)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- AME SuperStacker Cribbing Set, Jack Plate (15255)
- AME Workshop Crane, Hydraulic, 0.55T (WJN5)
- AME Garage Jack, 2T Passenger (DK20Q)
- POWERBUILT 3Ton Pb Garage Jack (620588)
- Ame Floor Jacks