Shop All Universal Sockets
Ame
21mm SplinePlus Socket - Green
Mfr # 67821
Zoro # G2970286
product price: $16.80
/ea
$16.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Output Drive Size 13/16"
- Output Drive Type Spline, 6-Point, 12-Point, Star, Square
- Number of Points 4, 6, 12
- For Use With Spline, 6-Point, 12-Point, Star, Square, 50% Rounded Off Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ame
- MFR # 67821
- Zoro # G2970286
- UPC # 843198104873
- Country of Origin Taiwan, Province of China
- Category Universal Sockets
Dimensions
Output Drive Size | 13/16" |
Details
SAE or Metric | SAE |
Item | Socket |
Output Drive Type | Spline, 6-Point, 12-Point, Star, Square |
Number of Points | 4, 6, 12 |
For Use With | Spline, 6-Point, 12-Point, Star, Square, 50% Rounded Off Heads |
Description
Replacement socket 21mm for 67800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Vernier Caliper w/Case, 6 In/150mm (125MEA-6/150)
- MILWAUKEE TOOL 3 pc. Comfort Grip Pliers Set (48-22-6331)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- ZEP Air Aid, Tool Conditioner, 20n16, PK12 (940201)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 7/16", Universal (13221)
- KO-KEN Universal Socket TORX E12 58mm 3/8 Sq. Drive (13440T-E12)
- GREY PNEUMATIC SKT 1/2" DRIVE X 24MM STANDARD UNIVERSAL (GP2124UM)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1-1/8" UNIVERSAL IM (GP3036U)
- KO-KEN Universal Socket 10mm Nut Grip 32.5mm 1/4 Sq. Drive (2441M-10)
- CAPRI TOOLS 3/8 in Drive 19 mm Universal Impact Socket (5-3319)
- GREAT NECK U Joints 3/8 Dr Universal Join (UJ38)
- Ame Sockets & Ratchets